Shop All Decorative Light Bulbs
Satco
7.5 W S11 Incandescent - Ceramic Blue - 2500 Hours - Medium Base - 120V
Mfr # S3608
Zoro # G0967314
product price: $22.49
/pk 5, $4.50/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 2.25 in.
- Bulb Beam Angle 360
- Bulb Finish Ceramic Blue
- Light Bulb Dia. 1.38 in.
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3608
- Zoro # G0967314
- UPC # 045923036088
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 2.25 in. |
Light Bulb Dia. | 1.38 in. |
Details
Item | Bulb,Incandescent,7.5W,S11,Medium B,Package Quantity 5 |
Bulb Beam Angle | 360 |
Bulb Finish | Ceramic Blue |
Dimmable | Yes |
Voltage | 120V |
Bulb Amps | 0.063A |
Description
Bulb,Incandescent,7.5W,S11,Medium B,Package Quantity 5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Tactical Headlamp, 55 lm, Coyote, LED (14533)
- ILC Replacement for COLEMAN 5355 LANTERN FLASHLIGHT 9" COOL WHITE LAMP (5355 LANTERN FLASHLIGHT 9" COOL WHITE LAMP C)
- COLUMBIA LIGHTING LED Garage Light, 4000K, 4900 Lumens (LXEP4-40ML-DFA-EDU)
- ILC Replacement for Lumenarc H38av-100/dx/med replacement light bulb lamp (H38AV-100/DX/MED LUMENARC)
- SATCO Incandescent Lamp, S11 Bulb Shape, 370 lm (S3629)
- SATCO 11 W S14 Incandescent - Ceramic Orange - 2500 Hours - Medium Base - 130V - 4-Pack (S3964)
- SATCO 60 W G40 Incandescent - Clear - 4000 Hours - 580L - Medium Base - 120V (S3012)
- SATCO 10 W G12 1/2 Pear Incandescent - Clear - 1500 Hours - 60L - Candelabra Base - 120V (S3844)
- SATCO 3 W CA8 Incandescent - Clear - 1000 Hours - Candelabra Base - 120V (S3656)
- SATCO 40 W C15 Incandescent - Spun Amber - 4000 Hours - Medium Base - 120V - Carded (S2716)
- SATCO 10 W CA7 Incandescent - Frost - 1500 Hours - 70L - Candelabra Base - 120V (S3276)
- Satco Decorative Light Bulbs