Shop All Decorative Light Bulbs
Satco
7.5 W CA5 Incandescent - Frost - 1500 Hours - 35L - Candelabra Base - 120V
Mfr # S3242
Zoro # G0967436
Sold in multiples of 12 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Frost
- Bulb Beam Angle 360
- Dimmable Yes
- Light Bulb Dia. 0.63 in.
- Max Overall Bulb Length 2.88 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3242
- Zoro # G0967436
- UPC # 045923032424
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 0.63 in. |
Max Overall Bulb Length | 2.88 in. |
Details
Item | Bulb,Incandescent,7.5W,CA5,Candelabra Ba |
Bulb Finish | Frost |
Bulb Beam Angle | 360 |
Dimmable | Yes |
Voltage | 120V |
Bulb Amps | 0.063A |
Description
Bulb,Incandescent,7.5W,CA5,Candelabra Ba
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Plastic Pier, Mount 3" O.D. (BS200-B)
- SIMPLE DESIGNS Textured Linear Ceramic Table Lamp, Off White (LT2085-OFF)
- ILC Replacement for Sterilight S8q-pa replacement light bulb lamp (S8Q-PA STERILIGHT)
- BODINE 17215 W, 700 lm Linear Fluorescent Emergency Ballast (B60)
- SATCO 25 W BA9 1/2 Incandescent - Clear - 2500 Hours - 212L - Candelabra Base - 120V (S4995)
- SATCO Satco Products S3282 25W Clear Candelabra Base Torpedo Bulb Pack of 25 (45923032820)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 220L - Medium Base - 120V (S3838)
- SATCO 40 W T14 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2417)
- SATCO Bulb, Incandescent, 15W, A15, Medium Base, General Service, 2PK (S3949)
- SATCO 25 W Pygmy Incandescent - Clear - 1000 Hours - 180L - European Base - 120V (S7940)
- SATCO 25 W G16 1/2 Incandescent - Clear - 1500 Hours - 232L - Candelabra Base - 120V (S3822)
- Satco Decorative Light Bulbs