Shop All Decorative Light Bulbs
Satco
7.5 W CA5 Incandescent - Clear - 1500 Hours - 40L - Candelabra Base - 120V
Mfr # S3241
Zoro # G0967384
original price:
$1.52
39% off
new price: $0.92
/ea
Sold in multiples of 13 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Finish Clear
- Dimmable Yes
- Voltage 120V
- Bulb Beam Angle 360
- Light Bulb Dia. 0.63 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3241
- Zoro # G0967384
- UPC # 045923032417
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 0.63 in. |
Max Overall Bulb Length | 2.88 in. |
Details
Item | Bulb,Incandescent,7.5W,CA5,Candelabra Ba |
Bulb Finish | Clear |
Dimmable | Yes |
Voltage | 120V |
Bulb Beam Angle | 360 |
Bulb Amps | 0.063A |
Description
Bulb,Incandescent,7.5W,CA5,Candelabra Ba
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Tl45R (TL45R6GMWWB)
- JANDORF CANOPY KIT 5"" WHITE PK1 (60217)
- GE LAMPS LED, 18 W, T8, Medium Bi-Pin (G13) (LEDT8/LC/G/3/830)
- ILC Replacement for Westinghouse 37059 replacement light bulb lamp (37059 WESTINGHOUSE)
- SATCO 11 W S14 Incandescent - Ceramic Green - 2500 Hours - Medium Base - 130V (S3962)
- SATCO 25 W G30 Incandescent - Clear - 2500 Hours - 180L - Medium Base - 120V (S3651)
- SATCO 50 W R20 Incandescent - Amber - 2000 Hours - Medium Base - 130V (S3203)
- SATCO 7.5 W S11 Incandescent - Ceramic Red - 2500 Hours - Medium Base - 120V - Carded (S4511)
- SATCO 25 W F10 Incandescent - Amber - 1500 Hours - Candelabra Base - 120V (S3374)
- SATCO 40 W C15 Incandescent - Spun White - 4000 Hours - 316L - Medium Base - 120V - Carded (S2714)
- SATCO 60 W C15 Incandescent - Clear - 8000 Hours - Medium Base - 240V - Shatter Proof (S4536)
- Satco Decorative Light Bulbs