Shop All Decorative Light Bulbs
Satco
75 W BR30 Incandescent - Red - 2000 Hours - Medium Base - 130V
Mfr # S3240
Zoro # G0967463
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 3.75 in.
- Voltage 130V
- Dimmable Yes
- Bulb Beam Angle 0
- Max Overall Bulb Length 5.38 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3240
- Zoro # G0967463
- UPC # 045923032400
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 3.75 in. |
Max Overall Bulb Length | 5.38 in. |
Details
Item | Bulb,Incandescent,75W,BR30,Medium Base |
Voltage | 130V |
Dimmable | Yes |
Bulb Beam Angle | 0 |
Bulb Finish | Red |
Product Type | Bulb,Incandescent,75W,BR30,Medium Base |
Bulb Amps | 0.577A |
Description
Bulb,Incandescent,75W,BR30,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENBRIGHTEN Cafe Lights, 18 ft., 9 Bulb (33307)
- ILC Replacement For SATCO S8550 (S8550)
- ILC Replacement for Grimes 72914 replacement light bulb lamp (72914 GRIMES)
- ADVANCE CFL Ballast, Electronic, 54W, 120/277V (ICF-2S26-H1-LD-K)
- SATCO 25 W BA9 1/2 Incandescent - Frost - 2500 Hours - 193L - Candelabra Base - 130V (A3685)
- SATCO 15 W G16 1/2 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 120V - 2-Pack (S3726)
- SATCO 15 W CA8 Incandescent - Clear - 1500 Hours - 100L - Candelabra Base - 120V - 2-Pack (S3773)
- SATCO 25 W CA10 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V (A3667)
- SATCO Bulb, Incandescent, 7.5W, S11, Medium Base, Sign & Indicator (S3794)
- SATCO 12 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 12V (S4332)
- LUMAPRO Miniature Halogen Bulb, 240 lm, 60W, Clear (Q25G9/CD-60W)
- Satco Decorative Light Bulbs