Shop All Decorative Light Bulbs
Satco
75 W BR30 Incandescent - Amber - 2000 Hours - Medium Base - 130V
Mfr # S3239
Zoro # G0967454
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Light Bulb Dia. 3.75 in.
- Max Overall Bulb Length 5.38 in.
- Bulb Finish Amber
- Bulb Beam Angle 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3239
- Zoro # G0967454
- UPC # 045923032394
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 3.75 in. |
Max Overall Bulb Length | 5.38 in. |
Details
Item | Bulb,Incandescent,75W,BR30,Medium Base |
Dimmable | Yes |
Bulb Finish | Amber |
Bulb Beam Angle | 0 |
Voltage | 130V |
Bulb Amps | 0.577A |
Description
Bulb,Incandescent,75W,BR30,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fulham Fcfte36w827 replacement light bulb lamp (FCFTE36W827 FULHAM)
- FEIT ELECTRIC BA10 E12 (Candelabra) Filament LED Bulb Daylight 40 Watt Equivalence 4 pk (BPCFC4050WFIL/4)
- LITHONIA LIGHTING Battery, Lead Calcium, 12V, 24A/HR. (ELB 1224B)
- ILC Replacement for Osram Sylvania Par56 12V 300w replacement light bulb lamp (PAR56 12V 300W OSRAM SYLVANIA)
- SATCO 25 W F15 Incandescent - Aurora - 1500 Hours - 165L - Medium Base - 120V (S3365)
- SATCO 50 W R20 Incandescent - Green - 2000 Hours - Medium Base - 130V (S3201)
- SATCO 40 W A19 Incandescent - Ceramic Yellow - 2000 Hours - Medium Base - 130V (S4983)
- SATCO ALLURA 25 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White (03674)
- SATCO 40 W C15 Incandescent - Spun Amber - 4000 Hours - Medium Base - 120V - Carded (S2716)
- SATCO 15 W CA8 Incandescent - Frost - 1500 Hours - 95L - Candelabra Base - 120V (S3277)
- ILC Replacement for Bulbrite 408060 replacement light bulb lamp, 4PK (408060 BULBRITE)
- Satco Decorative Light Bulbs