Shop All Decorative Light Bulbs
Satco
75 W A19 Incandescent - Black - 480 Hours - Medium Base - 120V
Mfr # S3920
Zoro # G0967524
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Finish Black
- Dimmable Yes
- Max Overall Bulb Length 4.13 in.
- Light Bulb Dia. 2.38 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3920
- Zoro # G0967524
- UPC # 045923039201
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 4.13 in. |
Light Bulb Dia. | 2.38 in. |
Maximum Overall Length | 4.13 in |
Details
Item | Bulb,Incandescent,75W,A19,Medium Base |
Bulb Shape | A19 |
Bulb Finish | Black |
Dimmable | Yes |
Bulb Beam Angle | 360 |
Voltage | 120V |
Features | Lensed Lamp |
Watts | 75W |
Standards | CSAus |
Lamp Base | Medium |
Bulb Amps | 0.625A |
Lighting Technology | Incandescent |
Beam Spread | 360 Degrees |
Lamp Filament | C-9 |
Description
Bulb,Incandescent,75W,A19,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For OSRAM SYLVANIA G8T5 (WW-6Q7R-1)
- SYLVANIA LED, 8 W, A19, Medium Screw (E26) (40671)
- ILC Replacement for Zoro 4rzz6 replacement light bulb lamp (4RZZ6 ZORO)
- BODINE 1455 W, 1350 lm Linear Fluorescent Emergency Ballast (LP600M)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3702)
- SATCO 40 W G40 Incandescent - Clear - 4000 Hours - 300L - Medium Base - 120V (S3011)
- SATCO 40 W R14 Incandescent - Frost - 1500 Hours - 280L - European Base - 130V (S3396)
- SATCO 11 W S14 Incandescent - Frost - 2500 Hours - 65L - Medium Base - 130V (S3966)
- SATCO 7.5 W CA5 Incandescent - Yellow - 1500 Hours - 35L - Candelabra Base - 120V (S3243)
- SATCO 40 W R14 Incandescent - Clear - 1500 Hours - 280L - Medium Base - 120V (S3605)
- SATCO 7.5 W S11 Incandescent - Gloss White - 2500 Hours - 20L - Medium Base - 120V - Carded (S3795)
- Satco Decorative Light Bulbs