Shop All LED Light Bulbs
Satco
72W LED HID Replacement, 4K EX39, Type B BBP, 120-277V, Dimmable
Mfr # S13150
Zoro # G903566167
product price: $100.95
/ea
Free Shipping & Returns
$100.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Extended
- Bulb Shape Type B
- Bulb Type ED37
- Dimmable Yes
- Voltage 120-277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S13150
- Zoro # G903566167
- UPC # 45923131509
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 6.34 |
Length | 8.15 |
Details
Bulb Base Type | Mogul Extended |
Bulb Shape | Type B |
Bulb Type | ED37 |
Dimmable | Yes |
Voltage | 120-277 |
Watts | 72 |
Light Technology | LED |
For Use With | Indoor and Outdoor Lighting |
Wattage Equivalency | HID Equivalent 175W |
Standards | cULus Classified - cULus Listed |
Weight | 2.09 |
Bulb Finish | White |
Bulb Operating Temp. Range | -40C (-40F) to a maximum of +60C (+140F) |
Housing Material | Plastic and Glass |
Indoor/Outdoor Usage | Indoor and Outdoor |
Description
Satco's next generation of High Bay/Low Bay LED lamps delivers more on every level. Lumen output has improved, meaning better LED efficiency than previous generations. The redesigned heat dissipation feature means a cooler-running, longer -lasting lamp. This is the lamp needed for the most difficult lighting situations-warehouses, gymnasiums, health clubs, factories, and arenas- and it succeeds with up to 25,000 lumens of LED-efficient light. These lamps are dimmable, meet DLC 5.1 requirments and last up to 50,000 hours, reducing maintenance and eergy costs.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK LIGHTING Lungo 1-Lght Mini Pndnt SatNickel w/Snow Wht Glass - Incl LED Bulb (501-1SW-LED)
- BOSTITCH Konnect Battery Powered LED Desk Lamp, White (KT-VLED1810-WHITE)
- BULBRITE LED Filament 5w Dimmable 15 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 400 Lumens, 4PK (862778)
- FEIT ELECTRIC BULB FLUO T5 G5 9"" CW 6W (F6T5/CW/RP)
- SATCO 8-Watt T10 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Volts, 2PK (S21865)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 27K (S29625)
- SATCO 11W A19 LED, 75W Replace, Soft White E26 Base, 27K, 120V (4-Pack) (S12438)
- SATCO Satco 3W LED MR11 GU4 Base 3000K 12V (S9281)
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 50K, PK4 (S28770)
- SATCO Bulb, LED, 15.5W, A19, Medium, 50K, Dim, 4PK (S11425)
- SYLVANIA LED Bulb, General Purpose, A19 Lamp, E26 Lamp Base, Dimmable, Soft White Light, 2700 K Color Temp (40700)
- Satco LED Light Bulbs