Shop All Decorative Light Bulbs
Satco
7 W CA10 Incandescent - Clear - 1500 Hours - 65L - Candelabra Base - 12V
Mfr # S3866
Zoro # G0967707
product price: $1.25
/ea
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 4.25 in.
- Bulb Beam Angle 360
- Voltage 12V
- Dimmable Yes
- Bulb Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3866
- Zoro # G0967707
- UPC # 045923038662
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 4.25 in. |
Light Bulb Dia. | 1.25 in. |
Details
Item | Bulb,Incandescent,7W,CA10,Candelabra Bas |
Bulb Beam Angle | 360 |
Voltage | 12V |
Dimmable | Yes |
Bulb Finish | Clear |
Bulb Amps | 0.583A |
Description
Bulb,Incandescent,7W,CA10,Candelabra Bas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO Downlight LED 2 Gimbal Miniature Trimless Recessed with Mudin Flange 8W 5CCT 90CRI WH (RLF-2608-RTL-SW5-WH)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/840/E-4PK)
- ILC Replacement for Allen Bradley 800tn320-w replacement light bulb lamp (800TN320-W ALLEN BRADLEY)
- ILC Replacement for Good Earth Lighting Cfs55w/gr10q replacement light bulb lamp (CFS55W/GR10Q GOOD EARTH LIGHTING)
- SATCO 7.5 W S11 Incandescent - Ceramic Blue - 2500 Hours - Medium Base - 120V - Carded (S4508)
- SATCO 40 W C15 Incandescent - Spun White - 4000 Hours - 316L - Medium Base - 120V - Carded (S2714)
- SATCO 25 W R14 Incandescent - Frost - 1500 Hours - 135L - Intermediate Base - 120V (S3205)
- SATCO 100 W G40 Incandescent - Gloss White - 4000 Hours - 1050L - Medium Base - 120V (S3003)
- SATCO 40 W C15 Incandescent - Spun Amber - 4000 Hours - Medium Base - 120V (S3416)
- SATCO 50 W R20 Incandescent - Amber - 2000 Hours - Medium Base - 130V (S3203)
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb, Lumens: 50 (C250-1)
- Satco Decorative Light Bulbs