Shop All Incandescent Light Bulbs
Satco
7 W C7 Nightlight Incandescent Bulb E12 (Candelabra) Soft White 2 pk
Mfr # S3791
Zoro # G506432067
product price: $1.19
/ea
Sold in multiples of 20 for $23.80
$23.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape C7
- Bulb Base Type E12; Candelabra
- Watts 7W
- Lighting Technology Incandescent
- Bulb Color Temp. Warm White; 2700K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3791
- Zoro # G506432067
- UPC # 45923037917
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | C7 |
Bulb Base Type | E12; Candelabra |
Watts | 7W |
Lighting Technology | Incandescent |
Bulb Color Temp. | Warm White; 2700K |
Dimmable | Yes-Dimmable |
Bulb Amps | 0.058A |
Average Bulb Life | 3000 |
Bulb Finish | Clear |
Features | Lensed Lamp |
Product Type | Candle |
Beam Spread | 360 Degrees |
Color Rendering Index | 100 |
Lamp Filament | C-7A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE OutdoorAreaLighting, Screw In, LED, 39000lm (F-FL/300/50K/TR-87)
- ILC Replacement for Viqua 602807 replacement light bulb lamp (602807 VIQUA)
- NITE IZE LED Upgrade Kit for use with AA Mini MagLite Flashlight (LUC2-07)
- JANDORF Phen Sockt Snap Med Uclp (60539)
- SATCO Bulb, Incandescent, 6W, S6, Candelabra Base, Sign & Indicator (S3900)
- SATCO 15 W A15 A-Line Incandescent Bulb E26 (Medium) Soft White 2 pk (S3949)
- SATCO Bulb, Incandescent, 7.5W, S11, Medium Base, Sign & Indicator (S3611)
- SATCO Bulb 300w PS25 Clear Med (S4959)
- SATCO 4 W C7 Nightlight Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3797)
- SATCO 25 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3778)
- ILC Replacement for GE General Electric G.E 21215 replacement light bulb lamp (21215 GE GENERAL ELECTRIC G.E)
- Satco Incandescent Light Bulbs