Shop All Incandescent Light Bulbs
Satco
7 W C7 Nightlight Incandescent Bulb E12 (Candelabra) Soft White 1 pk
Mfr # S4726
Zoro # G806432224
product price: $1.99
/ea
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape C7
- Bulb Base Type E12; Candelabra
- Watts 7W
- Lumens 28L
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4726
- Zoro # G806432224
- UPC # 45923047268
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | C7 |
Bulb Base Type | E12; Candelabra |
Watts | 7W |
Lumens | 28L |
Lighting Technology | Incandescent |
Voltage | 120V |
Bulb Color Temp. | Warm White; 2700K |
Dimmable | Yes-Dimmable |
Bulb Finish | White |
Bulb Amps | 0.058A |
Average Bulb Life | 3000 |
Features | Lensed Lamp |
Color Rendering Index | 100 |
Beam Spread | 360 Degrees |
Product Type | Candle |
Lamp Filament | C-7A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Corn Cob TrueForce CorePro, Amps: 0.22 (27CC/LED/840/ND E26 G2 BB 6/1)
- LUMAPRO LUMAPRO 4W, G6 Miniature Incandescent Light Bulb (509K-10PK)
- ILC Replacement for Philips C35s76/m replacement light bulb lamp (C35S76/M PHILIPS)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 7W 120V PAR20 4000K Cool White E26 Med Base, 6PK (5000020)
- SATCO 40W A19 Incandescent Yellow 2000 Hours Medium 130V 2/Pack (S3859)
- SATCO Bulb 300w PS25 Clear Med (S4959)
- SATCO 250W RED R40 Heat Lamp (S4998)
- SATCO Bulb, Incandescent, 10W, C7, Candelabra Base, Night Lights & Holiday (S3903)
- SATCO 15 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White (S3773)
- SATCO 15 W CA9 Chandelier Incandescent Bulb E12 (Candelabra) Soft White 2 pk (S3777)
- ILC Replacement for Satco S3630 replacement light bulb lamp (S3630 SATCO)
- Satco Incandescent Light Bulbs