Shop All Decorative Light Bulbs
Satco
7 W C7 Incandescent - White - 3000 Hours - 28L - Candelabra Base - 120V - 4-Pack
Mfr # S4726
Zoro # G0967673
product price: $1.49
/pk 4, $0.37/ea
Sold in multiples of 6 for $8.94
$8.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 2.13 in.
- Bulb Beam Angle 360
- Voltage 120V
- Light Bulb Dia. 0.88 in.
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4726
- Zoro # G0967673
- UPC # 045923047268
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 2.13 in. |
Light Bulb Dia. | 0.88 in. |
Details
Item | Bulb,Incandescent,7W,C7,Candelabra ,Package Quantity 4 |
Bulb Beam Angle | 360 |
Voltage | 120V |
Dimmable | Yes |
Bulb Finish | White |
Bulb Amps | 0.058A |
Description
Bulb,Incandescent,7W,C7,Candelabra ,Package Quantity 4, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Pl-l 60w/tuv replacement light bulb lamp (PL-L 60W/TUV PHILIPS)
- STREAMLIGHT Nano Light Led Key Chain Light, Pink (STL73003)
- PROGRESS LIGHTING Bowman Collection Four-Light Black Foyer Pendant (P500207-031)
- ILC Replacement for Osram Sylvania 64465u replacement light bulb lamp (64465U OSRAM SYLVANIA)
- SATCO 50 W R20 Incandescent - Amber - 2000 Hours - Medium Base - 130V (S3203)
- SATCO 40 W G40 Incandescent - Gloss White - 4000 Hours - 280L - Medium Base - 120V (S3001)
- SATCO 2.24 W miniature - T3 1/4 - 15000 Hours - Miniature Bayonet Base - 28V (S6920)
- SATCO 25 W A19 Incandescent - Clear - 1500 Hours - 185L - Medium Base - 120V - 2/Pack (S6040)
- SATCO 250 W R40 Incandescent - Red Heat - 6000 Hours - Medium Base - 120V - Shatter Proof (S4884)
- SATCO 40 W R14 Incandescent - Frost - 1500 Hours - 280L - Medium Base - 120V - Carded (S4705)
- WESTINGHOUSE Bulb LED Dimmablemable 4.5W 120V ST15 Filament 2700K Clear E26 Med Base, 6PK (4518620)
- Satco Decorative Light Bulbs