Shop All Decorative Light Bulbs
Satco
7 W C7 Incandescent - White - 3000 Hours - 28L - Candelabra Base - 120V - 2-Pack
Mfr # S3792
Zoro # G0967725
product price: $0.75
/pk 2, $0.38/ea
Sold in multiples of 11 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max Overall Bulb Length 2.13 in.
- Dimmable Yes
- Light Bulb Dia. 0.88 in.
- Bulb Beam Angle 360
- Bulb Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3792
- Zoro # G0967725
- UPC # 045923037924
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 2.13 in. |
Light Bulb Dia. | 0.88 in. |
Details
Item | Bulb,Incandescent,7W,C7,Candelabra ,Package Quantity 2 |
Dimmable | Yes |
Bulb Beam Angle | 360 |
Bulb Finish | White |
Voltage | 120V |
Bulb Amps | 0.058A |
Description
Bulb,Incandescent,7W,C7,Candelabra ,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 54512 replacement light bulb lamp (54512 OSRAM SYLVANIA)
- SATCO 12W T8 LED 3 ft. 50K G13 Base 50K Hours 1450L Type B BBP 1 or 2 Ended (S39929)
- ILC Replacement for Feit Electric Bpesl23tm/gu24 Coil-twist-spiral replacement light bulb lamp (BPESL23TM/GU24 COIL-TWIST-SPIRAL FEIT ELECTRIC)
- LITHONIA LIGHTING Remote Head, 8 to 30V, LED, Cst Alum, Sil (ELMRW LP220L DNAXD SGL)
- SATCO 13.31 W miniature - S8 - 700 Hours - Bayonet Single Contact Base - 12.8V - 2-Pack (S3723)
- SATCO 15 W T6 Incandescent - Clear - 2500 Hours - 95L - Candelabra Base - 130V (S3910)
- SATCO 25 W G16 1/2 Incandescent - Gloss White - 1500 Hours - 175L - Candelabra Base - 120V (S3260)
- SATCO 40 W R14 Incandescent - Clear - 1500 Hours - 280L - Intermediate Base - 120V - Carded (S4701)
- SATCO 5 W C7 Incandescent - 1000 Hours - 10L - Candelabra Base - 120V - 2-Pack (S4520)
- SATCO Bulb, Incandescent, 40W, T10, Medium Base, Tubular (S3703)
- SATCO 100 W BR38 Incandescent - Blue - 2000 Hours - Medium Base - 230V (S5006)
- Satco Decorative Light Bulbs