Shop All LED Light Bulbs
This Product is Discontinued
Satco
6W LED PL 2-PIN 4000K 525Ls GX23 50000 Hours 120' Beam sprea (Discontinued)
Mfr # S8728
Zoro # G3407518
This Product is Discontinued
Key Features
- Bulb Base Type GX23
- Bulb Color Temp. 4000K
- Bulb Shape PL
- Bulb Technology LED
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8728
- Zoro # G3407518
- Country of Origin Unknown
- Category LED Light Bulbs
Details
Bulb Base Type | GX23 |
Bulb Color Temp. | 4000K |
Bulb Shape | PL |
Bulb Technology | LED |
Dimmable | No |
Light Distribution | 120 Degrees Beam Spread |
Type | Tube |
Voltage | 120 to 277V |
Watts | 6W |
Light Technology | LED |
Light Appearance | 4000K, Cool White |
Average Bulb Life | 50,000 hr. |
Item | Compact LED Bulb |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Description
LED Bulb,6W,120-277V,PL GX23,4000K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.