Shop All LED Light Bulbs
Satco
6W G25 Globe LED 3000K Medium 120V
Mfr # S9201
Zoro # G3408102
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium (E26)
- Bulb Color Temp. 3000K
- Bulb Shape G25
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9201
- Zoro # G3408102
- UPC # 45923092015
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | Medium (E26) |
Bulb Color Temp. | 3000K |
Bulb Shape | G25 |
Bulb Technology | LED |
Dimmable | Yes |
Type | Globe |
Voltage | 120v |
Watts | 6W |
Light Appearance | 3000K, Warm White |
Average Bulb Life | 25,000 hr. |
Wattage Equivalency | 3800W HAL |
Description
Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE LIGHTING 6.0W, S6 Incandescent Light Bulb, Lumens: 41 (6S6/7)
- ADVANCE 80 to 82 Watts, 2 or 3 Lamps, Electronic Ballast (IOPA-3P32-N)
- OTTLITE 18w EasyView Craft Floor Lamp (W9437T-SHPR)
- LEVITON Lampholder, 75 W, White, 2-Pin (GX23) (26720-100)
- SATCO 4.5 Watt MR16 LED - Silver Finish - 2700K - GU5.3 Base - 360 Lumens - 12 Volt - Hologen (S11391)
- SATCO Bulb, LED, 4W, 120V, G30, Base E26, 22K (S9968)
- SATCO 8 Watt T9 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21359)
- SATCO 14W A19 LED - 50K - 100W Replace - E26 Base - 220 Degree Beam - 10PK (S11419)
- SATCO 6W LED Bulb J-Type T3 78mm 120V R7S - 3K Double End 200 Degree Beam (S11220)
- SATCO 15 Watt PAR38 LED, 5000K, Medium Base, 120-277 Volt, 90 CRI (S11488)
- ILC Replacement for Osram Sylvania Led12t8/l48/fg/841/sub/g6 replacement light bulb lamp (LED12T8/L48/FG/841/SUB/G6 OSRAM SYLVANIA)
- Satco LED Light Bulbs