Shop All LED Light Bulbs
Satco
6W A19 LED Light Bulb - Candelabra Base - Frost Finish
Mfr # S21803
Zoro # G7412029
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Base Type Candelabra
- Bulb Shape A19
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S21803
- Zoro # G7412029
- UPC # 045923218033
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.362 in |
Length | 4.331 in |
Maximum Overall Length | 4.331 in |
Description
Bulb,LED,6W,A19,Candelabra Base,Type A, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Cylinder, Pendant Glass Shade, Black and White Glass (23130-BLWH)
- MAXIM Nordic 1-Light 14.25" Wide Tan Leather / Black Pendant Light (11356TNBK)
- ILC Replacement for Eiko Exn-fg-24v replacement light bulb lamp 2 Pack (EXN-FG-24V EIKO)
- BULBRITE 30-Watt Equivalent JC Non-Dimmable Bi-Pin (G4) LED Light Bulb Warm White Light, 2PK (861522)
- SATCO 7.5W A19 LED Tunable White - Clear - Starfish IOT - 120V - 800L - T20 (S11274)
- SATCO 2W 3000K MR11 LED GU4 BASE 120V, 2PK (S21741)
- SATCO A19 E26 (Medium) LED Bulb Warm White 100 Watt Equivalence 4 pk (S28789)
- SATCO 13W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8226)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8537)
- SATCO 3.5W Torpedo CTA LED Amber Candelabra 2200K 300Ls 120V (S9986)
- FEIT ELECTRIC LED, 5 W, A19, Medium Screw (E26), PK4 (OM40/930CA10K/4)
- Satco LED Light Bulbs