Shop All LED Light Bulbs
Satco
6W A19 LED - E26 Base - CCT Selectable - White Finish - 90 CRI - 120V
Mfr # S11770
Zoro # G510087567
product price: $2.95
/ea
Sold in multiples of 4 for $11.80
$11.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000 hrs
- Bulb Color Temp. 3000/4000/5000
- Bulb Shape A19
- Dimmable Non-Dimmable
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S11770
- Zoro # G510087567
- UPC # 45923117701
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.36 in |
Length | 4.41 in |
Details
Average Light Bulb Life | 10000 hrs |
Bulb Color Temp. | 3000/4000/5000 |
Bulb Shape | A19 |
Dimmable | Non-Dimmable |
Voltage | 120 |
Watts | 6W |
Lumens | 470 |
Bulb Beam Angle | 220 degrees |
Housing Material | Plastic |
Indoor/Outdoor Usage | Indoor |
Bulb Amps | 0.05A |
CRI | 90 |
Standards | RoHS ; FCC ; Title 20 ; cULus Damp Rated |
Wattage Equivalency | 40W |
Bulb Finish | Frost |
Bulb Operating Temp. Range | -20C (-4F) to +45C (+113F) |
Enclosed Fixture Rated | Yes |
Description
Illuminate any space with ease using SATCO NUVO's 6W A19 lamps with E26 base and ColorQuick technology. These versatile lamps allow you to choose the perfect color temperature for any room, creating an atmosphere that suits your mood. Whether you want to relax in the living room after a long day, or work in a well-lit office, our lamps offer the perfect lighting solution. With a high 90 CRI, our lamps provide exceptional color rendering, ensuring that colors look vibrant and true-to-life. They are also rated for damp locations and enclosed fixtures, making them suitable for use in any area of your home. Ideal for use in bedrooms, living rooms, offices, table lamps, floor lamps, ceiling fans, and more, these A19 lamps are the perfect addition to any space.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dental Vision Ultracam III replacement light bulb lamp (ULTRACAM III DENTAL VISION)
- RAILHEAD GEAR Multifunction worklight, red (RH-SSR-200)
- STREAMLIGHT Black Rechargeable Led Industrial Handheld Flashlight, SC, 425 lm lm (75710)
- SATCO 22W LED HID Replacement - 80 CRI - 50K - E26 Base - Economy Hi-Pro (S49391)
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 30K (S28766)
- SATCO 14W T8 LED 4 ft. 35K G13 Base 50K Hours 1700L Type B BBP 1 or 2 Ended (S39914)
- SATCO 21Watt A23 LED Lamp, Frost Finish Medium Base 5000K 120 Volts (S12452)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11908)
- SATCO . B11 E12 (Candelabra) Filament LED Bulb Warm White 25 Watt Equivalence 2 pk (S21700)
- SATCO Bulb, LED, 1W, 120V, S11, E17, 27K (S9167)
- CURRENT GE 15W WHT Par38 Bulb (93130310)
- Satco LED Light Bulbs