Shop All LED Light Bulbs
Satco
65W T5 LED Light Bulb - Medium Base - White Finish
Mfr # S7386
Zoro # G0955947
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 10000
- Bulb Base Type Medium
- Bulb Color Temp. 5000K
- Bulb Shape T5
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S7386
- Zoro # G0955947
- UPC # 045923073861
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3.53 in |
Length | 9.44 in |
Details
Average Light Bulb Life | 10000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 5000K |
Bulb Shape | T5 |
Dimmable | Non-Dimmable |
Voltage | 120V |
Watts | 65W |
Light Technology | LED |
Lumens | 4300L |
Item | Bulb,CFL,65W,T5,Medium Base,Spirals CFL |
Wattage Equivalency | 3800W HAL |
Standards | cULus; Dry Rating |
Bulb Beam Angle | 360 |
Bulb Finish | White |
Energy Star Compliant | No |
CRI | 85 |
Housing Material | Unavailable |
Description
Bulb,CFL,65W,T5,Medium Base,Spirals CFL, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, OR, RI, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/850/ND E26 BB 6/1)
- SCHNEIDER ELECTRIC Miniature Neon Bulb, 2.6W, 110V (DL1CF110)
- SATCO 40 W A15 Incandescent - Frost - 2500 Hours - 280L - Medium Base - 130V - Teflon Shatter Proof (S6811)
- ILC Replacement for Plusrite Pl-l18w/tuv replacement light bulb lamp (PL-L18W/TUV PLUSRITE)
- SATCO Bulb, LED, 4W, 120V, A19, Base E26, 22K (S9966)
- SATCO 5W Emergency LED Driver Red Finish (S8000)
- SATCO 12W T8 LED 3 ft. 40K G13 Base 50K Hours 1450L Type B BBP 1 or 2 Ended (S39928)
- SATCO 14W A19 LED - 50K - 100W Replace - E26 Base - 220 Degree Beam - 10PK (S11419)
- SATCO 4-Watt G16.5 LED - Clear - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21810)
- SATCO 13W T8 LED Light Bulb - Medium Bi Pin Base - Frost Finish (S18450)
- SATCO Bulb, LED, ED28,110W, 100V-277V, Corncob, 5000K (S28938)
- Satco LED Light Bulbs