Shop All LED Light Bulbs
Satco
6.5W PAR20 LED - Amber - 40 Degree Beam - E26 Base - 120V - Turtle
Mfr # S39188
Zoro # G601708531
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S39188
- Zoro # G601708531
- UPC # 45923391880
- Country of Origin China
- Category LED Light Bulbs
Description
This new second-generation PAR20 amber lamp is designed with turtle safety in mind. The energy-efficient 6.5-watt LED PAR lamp replaces existing higher wattage halogen bulbs and features an operating temperature between -13 degrees and 113 degrees Fahrenheit, with a long life span of 25,000 hours. Made for both indoor and outdoor use, this bulb features a 40-degree beam angle, perfect for a wide area of coverage.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L1 2X4 LED Troffer w/ 15W Emergency Battery, Adjustable Watt / Color, 24/29/32/39W, AC120-277V (LOC-24TROF-DMWMCCT-EM)
- DABMAR LIGHTING Pagoda Light, 102, G, Aluminum, 3 Tier (LV102-G)
- STONEPOINT 4' Non Linkable LED Shop Light 3200 Lumens (SL4YL3200N)
- JANDORF 8' Brown Lamp Cord 18-2 SPT1 (C60135)
- SATCO 17W 4Ft LED T8, 347V Canada Only, G13 50K, Type B BBP, Double Ended Wiring (S11747)
- SATCO 36W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16440)
- SATCO 4.5W LED MR16 LED 3000K 40' beam GU10 120V (S9380)
- SATCO Bulb, LED, PL, GX23, 5.5W, 120V-277V, 4000K, Frosted (S11553)
- SATCO 14 Watt PAR38 LED, White, 3000K, 1100 Lumens, 120 Volt, PIR Sensor, Non-Dimmable (S11443)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 40K, 4PK (S28562)
- SATCO 45/36/267W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23141)
- Satco LED Light Bulbs