Shop All LED Light Bulbs
Satco
6.5W MR16 LED Light Bulb - Medium Base - White Finish
Mfr # S9983
Zoro # G7161811
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Base Type Medium
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S9983
- Zoro # G7161811
- UPC # 045923099830
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.969 in |
Length | 2.087 in |
Maximum Overall Length | 2.087 in |
Description
Bulb,LED,6.5W,MR16,Medium,120V,50K, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE LED Filament 4W, Dimmable Prism Bulbs, Clear Glass, E12 Base, 3000K, 350 Lm, 4PK (862861)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 130V)
- STREAMLIGHT STREAMLIGHT LED 180 Lumens Orange Hands Free Light (90744)
- SYLVANIA Incandescent Lamp, 40 W, G165 Lamp, Medium Lamp Base, 280 Lumens, 2850 K Color Temp (10299)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9981)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9980)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9982)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8228)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 50K (S9033)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26, Light Distribution: 360 Degrees Beam Spread (S9166)
- SATCO 9.8W A19 LED - 5000K - E26 Base - 220 Degree Beam Angle - 120V, PK 2 (S11435)
- Satco LED Light Bulbs