Shop All LED Light Bulbs
Satco
6.5W MR16 LED Light Bulb - Medium Base - White Finish
Mfr # S9981
Zoro # G7161802
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Base Type Medium
- Bulb Shape MR16
- Dimmable Yes
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9981
- Zoro # G7161802
- UPC # 045923099816
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.969 in |
Length | 2.087 in |
Details
Average Light Bulb Life | 25000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 3000K |
Bulb Shape | MR16 |
Dimmable | Yes |
Voltage | 120V |
Watts | 6.5W |
Lumens | 500L |
Housing Material | Plastic |
Energy Star Compliant | No |
Bulb Finish | White |
Standards | cULus - Listed, UL Damp Rated |
Item | Bulb,LED,6.5W,MR16,Medium,120V,30K |
Bulb Beam Angle | 40 |
CRI | 80 |
Wattage Equivalency | 3800W HAL |
CEC Title 20 | Yes |
Description
Bulb,LED,6.5W,MR16,Medium,120V,30K, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO Shroud Light, Long with Flat Clear Lens (1HLO)
- LUMAPRO LUMAPRO 9.3W, G6 Miniature Incandescent Light Bulb (97-2PK)
- LITHONIA LIGHTING Lithonia Lighting® CPX LED Flat Panel M2, 24"L x 48"W, 2500-4000 Lumen, 35-50K Switchable, Wht (CPX-2x4-ALO8-SWW7-M2)
- CELEBRATIONS LED 5MM/ MICRO GRN 100CT (47984-71)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9983)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9982)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9980)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 2700K - White Finish - 120 Volt (S11490)
- SATCO Type-A A19 E26 (Medium) LED Bulb Warm White 75 Watt Equivalence 4 pk (S28769)
- SATCO Bulb, LED, 20W, A21,120V-277V, 30K, E26, No Dim, White (S11330)
- TCP LED, 5W G25, DIM, 2700K E26, Frost, Globe (LED5G25D27KF)
- Satco LED Light Bulbs