Shop All LED Light Bulbs
Satco
6.5W MR16 LED Light Bulb - Medium Base - White Finish
Mfr # S9980
Zoro # G7161863
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Base Type Medium
- Bulb Shape MR16
- Dimmable Yes
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9980
- Zoro # G7161863
- UPC # 045923099809
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 2.087 in |
Light Bulb Dia. | 1.969 in |
Details
Average Light Bulb Life | 25000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Bulb Shape | MR16 |
Dimmable | Yes |
Voltage | 120V |
Watts | 6.5W |
Lumens | 500L |
Bulb Beam Angle | 40 |
Wattage Equivalency | 3800W HAL |
Standards | cULus - Listed, UL Damp Rated |
Energy Star Compliant | No |
CRI | 80 |
Housing Material | Plastic |
Bulb Finish | White |
Item | Bulb,LED,6.5W,MR16,Medium,120V,27K |
CEC Title 20 | Yes |
Description
Bulb,LED,6.5W,MR16,Medium,120V,27K, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Westport LED 1-Light Post Lantern, 9 W, Black (P5445-3130K9)
- ILC Replacement for GE General Electric G.E Ges1000mltac5-5 (GES1000MLTAC5-5 GE GENERAL ELECTRIC G.E)
- STREAMLIGHT Yellow No AA (68910)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32841XPSECO3)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9983)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9982)
- SATCO 6.5W MR16 LED Light Bulb - Medium Base - White Finish (S9981)
- SATCO 8-Watt BT15 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Vo (S21856)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21346)
- SATCO 3W JC LED 3000K G6.35 12V (S9544)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (40687)
- Satco LED Light Bulbs