Shop All LED Light Bulbs
Satco
6.5W MR16 LED Light Bulb - Bi Pin GU10 Base - White Finish
Mfr # S8677
Zoro # G7160761
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Base Type Bi Pin GU10
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8677
- Zoro # G7160761
- UPC # 045923086779
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 2.28 in |
Light Bulb Dia. | 1.97 in |
Maximum Overall Length | 2.28 in |
Description
Bulb,LED,6.5W,MR16,Sub Min 2 Pin GU1, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING T-Bar Attachment Clip Track Accessory (EP989B)
- PROGRESS LIGHTING 5" White Outdoor Ceiling Mount Cylinder (P5774-30)
- ILC Replacement For PANASONIC FPL18EXN (FPL18EX-N)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 150W (C150S55/M)
- SATCO 9.8W A19 LED - 2700K - E26 Base - 220 Degree Beam Angle - 120V, PK 2 (S11434)
- SATCO 6.5W PAR16 LED 3000K 40' beam Medium 120V (S9388)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 35K (S28547)
- SATCO 8W LED PL Medium 3000K 675Ls 50000 Hours 120' Beam spread 12 (S8756)
- SATCO 4.5W PAR16 LED 3000K 40' beam Medium 120V (S9386)
- SATCO 5.5-Watt T10 LED - Clear - Medium Base - 5000K - 450 Lumens - 120 Volts, 2PK (S21863)
- FEIT ELECTRIC LED Lamp, General Purpose, A19 Lamp, 60 W Equivalent, E26 Lamp Base, Dimmable, Daylight Light (OM60DM/950CA)
- Satco LED Light Bulbs