Shop All LED Light Bulbs
Satco
6.5W LED MR16 LED 5000K 40' beam GU10 120V
Mfr # S9385
Zoro # G3409119
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 40 Degrees Beam Spread
- Type Track and Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9385
- Zoro # G3409119
- UPC # 45923093852
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GU10) |
Bulb Color Temp. | 5000K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 40 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 120V AC |
Watts | 6.5 W |
Light Technology | LED |
Light Appearance | 5000K, Natural Light |
Average Bulb Life | 25,000 hr. |
Wattage Equivalency | 3800W HAL |
Bulb Designation | MR16 |
Item | Compact LED Bulb |
Color Temperature | 5000K |
Description
LED Bulb,6.5W,120V,MR16,GU10,50K,40D,Dim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL841/ALTO 30PK)
- SATCO 25 W BA9 1/2 Incandescent - Frost - 1500 Hours - 212L - Candelabra Base - 120V (S3285)
- IOTA LED Emerg. Driver, IOTA, 14-15/16"L (ILB CP05 HE A M5)
- ILC Replacement for Philips Pl-l 18w/835/4p replacement light bulb lamp (PL-L 18W/835/4P PHILIPS)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU5.3 12V AC/DC Carded (S8605)
- SATCO 6.5W LED MR16 LED 3500K 25' beam GU5.3 12V AC/DC (S9492)
- SATCO 6.5W PAR16 LED 5000K 40' beam Medium 120V (S9389)
- SATCO 85 Watt, BR30 LED, 3000K, 80 CRI, Medium Base, 120 Volts, Dimmable, 6PK (S11471)
- SATCO 5 Watt A19 LED - 4000K - Dimmable - Medium Base - 230 Degree Beam Angle, PK 4 (S11452)
- SATCO Bulb, LED, 2W, 3000K, 120V, Opaque, GU4/ND, MR11, PK 2 (S21741)
- ILC Replacement for GE General Electric G.E 120mb White LED Replacement replacement light bulb lamp (120MB WHITE LED REPLACEMENT GE GENERAL ELECTRIC)
- Satco LED Light Bulbs