Shop All LED Light Bulbs
Satco
6.5W LED MR16 LED 5000K 25' beam GU5.3 12V AC/DC
Mfr # S9494
Zoro # G3410047
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
- Light Distribution 25 Degrees Beam Spread
- Type Track and Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9494
- Zoro # G3410047
- UPC # 45923094941
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | GU5.3 |
Bulb Color Temp. | 5000K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 25 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 12V AC/DC |
Watts | 6.5W |
Light Technology | LED |
Light Appearance | 5000K, Natural Light |
Average Bulb Life | 25,000 hr. |
Item | LED Bulb,65W,12V,MR16,GU53,50K,25D,Dim |
Wattage Equivalency | 3800W HAL |
Description
LED Bulb,65W,12V,MR16,GU53,50K,25D,Dim, LED, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Allpro Heavy Duty Vaportite 4Ft 2L Unv1 (APHDVT-232)
- ILC Replacement for Keeler Vista 20 replacement light bulb lamp (VISTA 20 KEELER)
- MAXXIMA Work Light, 3000 lm, Rectangular, LED, 10" H (MTBL-10-A)
- ILC Replacement for Satco S1935 replacement light bulb lamp (S1935 SATCO)
- SATCO 6.5W LED MR16 LED 2700K 25' beam GU5.3 12V AC/DC (S9490)
- SATCO 6.5W LED MR16 LED 3000K 40' beam GU10 120V Carded (S8604)
- SATCO 6.5W LED MR16 LED 3500K 25' beam GU5.3 12V AC/DC (S9492)
- SATCO 5.5-Watt B11 LED - Clear - Candelabra Base - 3000K - 500 Lumens - 120 Volts, 2PK (S21828)
- SATCO Bulb, LED, 10W, A19, Medium, 30K, Non-Dim (S11407)
- SATCO 8-Watt BT15 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Vo (S21856)
- ILC Replacement for GE General Electric G.E F35/cx41/u6/wm LED Replacement replacement light bulb lamp (F35/CX41/U6/WM LED REPLACEMENT GE GENERAL ELECT)
- Satco LED Light Bulbs