Shop All LED Light Bulbs
Satco
6.5W LED MR16 LED 3500K 40' beam GU5.3 12V AC/DC
Mfr # S9497
Zoro # G3410123
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Color Temp. 3500K
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9497
- Zoro # G3410123
- UPC # 45923094972
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GU5.3) |
Bulb Color Temp. | 3500K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 40 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 12 V |
Watts | 65 W |
Light Technology | LED |
Light Appearance | 3500K, Neutral White |
Average Bulb Life | 25,000 hr. |
Item | Compact LED Bulb |
Bulb Designation | MR16 |
Wattage Equivalency | 3800W HAL |
Color Temperature | 3500K |
Description
LED Bulb,65W,12V,MR16,GU53,35K,40D,Dim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER SENTRY Battery, 120/277V, 10-5/8" L, Thermoplastic (PS1055CP FMC M10)
- NITECORE P20UV V2 1000 Lumen LED Flashlight (P20UV V2)
- ILC Replacement for FSL BL T8 F18w replacement light bulb lamp (BL T8 F18W FSL)
- OLIGHT Javelot Turbo Black 1300 Lumen Long Throw Rechargeable Flashlight (6972378121752)
- SATCO 8 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21258)
- SATCO 6W G25 Globe LED 5000K Medium 120V (S9203)
- SATCO Bulb, LED, 11.5W, 120V, A19, Base E26, 27K (S28765)
- SATCO 8 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 3000K, 120 Volts (S21353)
- SATCO 26W T2 LED Light Bulb - European Medium Base - White Finish (S7414)
- SATCO 8-Watt T9 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Volts, 2PK (S21867)
- ILC Replacement for Osram Sylvania Fb40/d41/6 LED Replacement replacement light bulb lamp (FB40/D41/6 LED REPLACEMENT OSRAM SYLVANIA)
- Satco LED Light Bulbs