Shop All LED Light Bulbs
Satco
6.5W LED MR16 LED 3000K 25' beam GU5.3 12V AC/DC
Mfr # S9491
Zoro # G3410053
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Color Temp. 3000K
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S9491
- Zoro # G3410053
- UPC # 45923094910
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GU5.3) |
Bulb Color Temp. | 3000K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 25 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 12 V |
Watts | 65 W |
Light Technology | LED |
Light Appearance | 3000K, Warm White |
Average Bulb Life | 25,000 hr. |
Bulb Beam Angle | 25 Degrees |
Item | Compact LED Bulb |
Bulb Designation | MR16 |
Wattage Equivalency | 3800W HAL |
Color Temperature | 3000K |
Description
LED Bulb,65W,12V,MR16,GU53,30K,25D,Dim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO LED Bollard, 120VAC, 30" H, 9.5W, 2700K (DB30AA012LE)
- LITHONIA LIGHTING Wall Pack, Switchable CCT, Adj LM Output (TWR2 LED ALO SWW2 UVOLT PE DDBTXD)
- ILC Replacement for Aero-tech Ula-96 replacement light bulb lamp, 4PK (ULA-96 AERO-TECH)
- ILC Replacement for Watertec Uv12as replacement light bulb lamp (UV12AS WATERTEC)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8539)
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 5000K, 120 Volts (S21347)
- SATCO 10.5W A19 LED, 75W Replace, Clear E26 Base, 30K, 120V (4-Pack) (S12437)
- SATCO 6 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21257)
- SATCO 15.5W A19 LED Light Bulb - Medium Base - Frost Finish (S8490)
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 2700K, 120V, Hi-Lumen (S11480)
- ARRAY BY HAMPTON Br30 760lumen Smart Wifi Adjustablewhite Led Flood Light Bulb, 2PK (HL1021)
- Satco LED Light Bulbs