Shop All LED Light Bulbs
Satco
6.5W LED MR16 LED 2700K 40' beam GU5.3 12V AC/DC
Mfr # S9495
Zoro # G3410062
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GU5.3)
- Bulb Color Temp. 2700K
- Bulb Shape MR16
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S9495
- Zoro # G3410062
- UPC # 45923094958
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | 2-Pin (GU5.3) |
Bulb Color Temp. | 2700K |
Bulb Shape | MR16 |
Bulb Technology | LED |
Dimmable | Yes |
Light Distribution | 40 Degrees Beam Spread |
Type | Track and Recessed |
Voltage | 12 V |
Watts | 65 W |
Light Technology | LED |
Light Appearance | 2700K, Warm White |
Average Bulb Life | 25,000 hr. |
Wattage Equivalency | 3800W HAL |
Item | Compact LED Bulb |
Bulb Designation | MR16 |
Color Temperature | 2700K |
Description
LED Bulb,65W,12V,MR16,GU53,27K,40D,Dim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02F30W)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 4 LED Lamps, Emergency Light (PGZ)
- BAYCO Recharge Led Scene Light Kit (NSR-1514C)
- TOGGLED 2PK 4' Color LED Tube (D416-3C321-2)
- SATCO Bulb, LED, 8W, BR30, Medium, 120V, Frosted White, 30K (S28578)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S6276)
- SATCO 1.6W JC LED 5000K G4 12V (S9543)
- SATCO Bulb, LED, 4.5W, PL, 120V-277V, 30K, G23, No Dim, Frosted (S18401)
- SATCO Bulb, LED, 10W, A19, Medium, 120V, Frosted White, 30K, 4PK (S28561)
- SATCO A19 E26 (Medium) LED Bulb Warm White 40 Watt Equivalence 1 pk (S9590)
- FEIT ELECTRIC LED BULB A15 E26 60W DL 2PK (BPA1560950WFIL2)
- Satco LED Light Bulbs