Satco

6.5 Watt LED Downlight Retrofit 4 Inch Baffle CCT Selectable 12 Volts Matte White Finish


product price: $16.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SATCO NUVO's S11838 offers a hassle-free solution with its 12 volt, 4-inch Retrofit Downlight, ideal for upgrading MR16 recessed luminaries in any space. Engineered with low voltage and an attached GU5.3 base, this fixture is designed to replace older, higher wattage bulbs, resulting in energy cost savings. With the on-unit CCT selectable switch, the adjustment of your color temperature from a warm 2700K up to a natural 5000K is a breeze and allows for the perfect customization of your lighting needs. The 4-inch non-conductive trim makes these fixtures versatile for various applications, and the deep stepped baffle minimizes glare. Dimming capability takes center stage with these innovative fixtures, providing exacting control over light levels from 10% to 100%. Revel in the versatility to craft the perfect lighting ambiance with these elegant downlights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.