Shop All LED Light Bulbs
Satco
63/54/45W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V
Mfr # S23150
Zoro # G204277144
product price: $67.75
/ea
$67.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Extended Mogul
- Bulb Shape Type B
- Bulb Type Corncob
- Dimmable Yes
- Type Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S23150
- Zoro # G204277144
- UPC # 45923231506
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 10.28 |
Light Bulb Dia. | 3.35 |
Details
Bulb Base Type | Extended Mogul |
Bulb Shape | Type B |
Bulb Type | Corncob |
Dimmable | Yes |
Type | Industrial |
Voltage | 100-277 |
Watts | 63/54/45W |
Light Technology | LED |
Housing Material | Aluminum and Plastic |
Indoor/Outdoor Usage | Indoor and Outdoor |
Bulb Finish | White |
Bulb Primary Application | Indoor and Outdoor Lighting |
Bulb Operating Temp. Range | -30C (-22F) to a maximum of +45C (+113F) |
Wattage Equivalency | 250W |
Standards | cULus listed - cULus classified |
Weight | 1.8 |
Description
The newest generation of our popular Hi-Pro LED lamps provides up to 80% in energy savings. The advanced features are suitable for more applications. The CCT and wattage selectable capability built into each lamp allows versatility and custom-tailored lighting for any venue. The lamp is designed to deliver clean, efficient LED light at 360 degrees from higher fixtures, making it perfect for gymnasiums, factory floors, health clubs, and warehouses. In short, any venue where high ceilings require high lumens with a safe and superior light output.
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT StringLits, 23.7ft, StwbyPnc, 70LEDs, White (60RG22)
- SATCO 4.5 Watt MR16 LED - Silver Finish - 3000K - GU5.3 Base - 360 Lumens - 12 Volt - Hologen (S11392)
- ILC Replacement for Philips Pl-l36w/840/4p replacement light bulb lamp (PL-L36W/840/4P PHILIPS)
- METALUX FLUOR STRIP 2L T12 4'L (SSF240)
- SATCO 22/18/16W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23147)
- SATCO 45/36/27W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23140)
- SATCO 100/80/63W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23144)
- SATCO 5.5-Watt B11 LED - Clear - Medium Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21837)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26 (S9164)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 40K (S29838)
- SIGNIFY LED Lamp, 25 deg. Angle, 3000K Color Temp. (7MR16/LED/830/F25/DIM 12V 10/1FB)
- Satco LED Light Bulbs