Shop All Hanging Work Lights
Satco
60/80/100 Wattage Selectable LED Hi-Lumen Temporary Lamp, 5000K, 120-277 Volts
Mfr # S13159
Zoro # G708589002
product price: $181.95
/ea
Free Shipping & Returns
$181.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-277
- Lumens 7200L/9200L/11000L
- Operating Temp. Range -19C (-2.2F) to +45C (+113F)
- Finish Yellow
- Base Material High Elasticity PC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S13159
- Zoro # G708589002
- UPC # 45923131592
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Diameter | 4.8 in |
Height | 14.1 in |
Details
Item | HID Replacements |
Voltage | 120-277 |
Lumens | 7200L/9200L/11000L |
Operating Temp. Range | -19C (-2.2F) to +45C (+113F) |
Finish | Yellow |
Base Material | High Elasticity PC |
Watts | 60W/80W/100W |
Mounting Type | Plug in and Hook |
Safety Rated | cULus |
IP Rating | IP65 |
Beam Distance | 360 |
Bulb Technology | LED |
Type | Work Light |
Application | Lighting |
Description
Satco's S13159 wattage-selectable temporary work light takes job-site lighting to the next level. Rugged yet lightweight, this lamp is perfect for indoor or outdoor use and built to take whatever the elements throw at them. This work light comes complete with a 25-foot cord and a large hook for hanging. The efficient LED technology will light most any project or event delivering high lumen lighting where it's needed.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Flat Panel, 4013 lm, Max Fixture 31.0 (EPANL 2X4 4000LMHE 80CRI 40KMIN10ZTMVOLT)
- KEYSTONE 75W Power Selectable Constant Current LED Driver, KTLD-75-UV-PS1400-54-VDIM-LM2 (KTLD-75-UV-PS1400-54-VDIM-LM2)
- NITECORE TIKI GITD 300 Lumen USB Rechargeable Keychain Flashlight with UV & High CRI Light (TIKI-GITD)
- Z-LITE Wyndham 4 Light Pendant, Brushed Nickel & Clear (191-4)
- STREAMLIGHT Strion LED Hl - Light Only - Lime (74770)
- STREAMLIGHT Stinger LED Hl-Light Only - Lime (75479)
- STREAMLIGHT Stinger Led Rechargeable Flashlight, Flashlight Only (STL75710)
- STREAMLIGHT Strion Led Hl Rechargeable Flashlight, Flashlight Only (STL74750)
- K-TOOL INTERNATIONAL 650 Lumen Cob Wireless Inductive Charging Work Light (KTIXD5534)
- ERICSON HNDLMP-100W 25FT CRD w/INSUL GRD SW (7425-SI)
- PERFECT HOLIDAY Perfect Holiday SX-300WW 300 LED String Light - Warm White (SX-300WW)
- Satco Hanging Work Lights