Shop All Decorative Light Bulbs
Satco
60 W G40 Incandescent - Gloss White - 4000 Hours - 550L - Medium Base - 120V
Mfr # S3002
Zoro # G0967156
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable Yes
- Light Bulb Dia. 5 in.
- Bulb Beam Angle 360
- Bulb Finish Gloss White
- Max Overall Bulb Length 6.75 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3002
- Zoro # G0967156
- UPC # 045923030024
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 5 in. |
Max Overall Bulb Length | 6.75 in. |
Details
Item | Bulb,Incandescent,60W,G40,Medium Base |
Dimmable | Yes |
Bulb Beam Angle | 360 |
Bulb Finish | Gloss White |
Voltage | 120V |
Bulb Amps | 0.500A |
Description
Bulb,Incandescent,60W,G40,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For UNIVERSAL C218UNVME (C218UNVME)
- SIGNIFY Hue Matte Low Voltage 15 W LED Spotlight (1746230V7)
- RAILHEAD GEAR Safety Light, Amber, LED, 2 D Batteries (M8-LED A)
- LIVING ACCENTS Pagoda Light Led Blk (A-LVPPP-35)
- SATCO 7.5 W CA5 Incandescent - Clear - 1500 Hours - 40L - Candelabra Base - 120V (S3241)
- SATCO 175 W BR38 Incandescent - Red Heat - 5000 Hours - Medium Base - 120V (S4751)
- SATCO 7.5 W S11 Incandescent - Ceramic Yellow - 2500 Hours - Medium Base - 120V - Carded (S4512)
- SATCO 5 W C7 Incandescent - 1000 Hours - 10L - Candelabra Base - 120V - 2-Pack (S4520)
- SATCO 15 W CA8 Incandescent - Frost - 1500 Hours - 95L - Candelabra Base - 120V - 2-Pack (S3777)
- SATCO Satco Products S3282 25W Clear Candelabra Base Torpedo Bulb Pack of 25 (45923032820)
- SATCO 25 W CA8 Incandescent - Clear - 1500 Hours - 210L - Candelabra Base - 120V (S3274)
- Satco Decorative Light Bulbs