Shop All Decorative Light Bulbs
This Product is Discontinued
Satco
60 W F15 Incandescent - Aurora - 1500 Hours - Medium Base - 120V (Discontinued)
Mfr # S3378
Zoro # G0967068
This Product is Discontinued
Key Features
- Voltage 120V
- Max Overall Bulb Length 4.5 in.
- Dimmable Yes
- Bulb Beam Angle 360
- Bulb Finish Aurora
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S3378
- Zoro # G0967068
- UPC # 045923033780
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 4.5 in. |
Light Bulb Dia. | 1.88 in. |
Details
Item | Bulb,Incandescent,60W,F15,Medium Base |
Voltage | 120V |
Dimmable | Yes |
Bulb Beam Angle | 360 |
Bulb Finish | Aurora |
Product Type | Bulb,Incandescent,60W,F15,Medium Base |
Bulb Amps | 0.500A |
Description
Bulb,Incandescent,60W,F15,Medium Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.