Shop All Decorative Light Bulbs
This Product is Discontinued
Satco
60 W A19 Incandescent - Yellow - 2000 Hours - Medium Base - 130V - 2/Pack (Discontinued)
Mfr # S3938
Zoro # G0966648
This Product is Discontinued
Key Features
- Bulb Beam Angle 360
- Bulb Finish Yellow
- Light Bulb Dia. 2.38 in.
- Max Overall Bulb Length 4.13 in.
- Voltage 130V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3938
- Zoro # G0966648
- UPC # 045923039386
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 2.38 in. |
Max Overall Bulb Length | 4.13 in. |
Details
Item | Bulb,Incandescent,60W,A19,Medium Ba,Package Quantity 2 |
Bulb Beam Angle | 360 |
Bulb Finish | Yellow |
Voltage | 130V |
Dimmable | Yes |
Bulb Amps | 0.462A |
Description
Bulb,Incandescent,60W,A19,Medium Ba,Package Quantity 2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.