Shop All LED Strip Lights
Satco
60-Foot LED String Light Fixture Commercial with 24-S14 Lamps, 2200K, 120 Volts
Mfr # S8032
Zoro # G805675257
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PVC
- Lamp Included Yes
- Operating Temp. Range -20C (-4F) to a maximum of +60 (+140F)
- Voltage 120
- Green Certification or Other Recognition Lawful for sale in California
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8032
- Zoro # G805675257
- UPC # 45923080326
- Country of Origin China
- Category LED Strip Lights
Dimensions
Length | 720 |
Height | 7.48 |
Details
Housing Material | PVC |
Lamp Included | Yes |
Operating Temp. Range | -20C (-4F) to a maximum of +60 (+140F) |
Voltage | 120 |
Green Certification or Other Recognition | Lawful for sale in California |
Lumens | 100 |
Standards | cETLus |
CRI | 80 |
Color Temperature | 2200K |
Housing Finish | Black |
IP Rating | IP44 |
Dimmable | Non-Dimmable |
Watts | 24 |
Description
Create a classic look with Satco's S8032 energy-saving LED string lights. This 60-foot LED decorative string light will transform any space into a stylish evening experience. Each strand includes 24 energy-efficient, vintage-style Edison LED light bulbs which deliver a perfect warm glow and old-world charm in a thoroughly modern design. The heavy-duty cord features a heavy-duty, weatherproof cord with slots for easy bulb installation. The portable lights are versatile and can be used to illuminate any number of areas, both inside and outside your home or commercial space. Combine up to five sets for an astonishing 300 feet of dazzling white light that is sure to create a canopy of brilliant illumination for any of your entertaining needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Undercabinet Fixture, 120V AC, Silver (ZX524-HL-3K)
- ILC Replacement for Baker Sg403a-tx UV Lamp Ballast (SG403A-TX UV LAMP BALLAST BAKER)
- ALADDIN LIGHT LIFT Standard Mount All200 (ALL200)
- RAILHEAD GEAR Black No Led AAA, 500 lm (KE-FL68)
- SATCO 24-Foot LED String Light Fixture with 12-S14 Lamps, 12 Volts, RGBW with Infrared Remote (S8031)
- SATCO Color-Changing LED String Light, 120V, 10W (S11288)
- SATCO 8W LED 800 LUMEN 8FT. INDOOR LIGHT STRIP (S11264)
- SATCO 8W LED 800 LUMEN 6FT OUTDOOR LIGHT STRIP (S11265)
- ELCO LIGHTING 4.4W/ft High Density Indoor LED Tape Light (E45-2430)
- DAY-BRITE CFI Selectable LED Strip, 4 in, 120/277V AC (SDS42448L-8CST-UNV-DIM)
- LITHONIA LIGHTING LED Stairwell Fixture, 848 Lumens, 4000K (WL2 08L EZ1 LP840)
- Satco LED Strip Lights