Shop All LED Light Bulbs
Satco
6 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts
Mfr # S21257
Zoro # G305829204
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 320
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21257
- Zoro # G305829204
- UPC # 45923205729
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 4.88 |
Length | 6.54 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 4000K |
Dimmable | Yes |
Light Distribution | 320 |
Voltage | 120 |
Watts | 6 |
Lumens | 500 |
Housing Material | Glass |
Item | LED Filament Bulb |
For Enclosed Fixtures | Yes |
Standards | cETLus |
Green Certification or Other Recognition | Lawful for sale in California |
Light Color | Cool White |
Bulb Designation | Wet |
Bulb Primary Application | Decorative |
CRI | 90 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Finish | White |
Description
Satco's S21257 6-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light. • MOL: 6.54 inches, MOD: 4.88 inches • Medium base • White finish • G40 lamp shape • 4000K Cool white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 Die-Cast Adjustable Pull Down Trim" (EL2688W)
- ILC Replacement for PQL Jd100/cl/mini Can/130v replacement light bulb lamp (JD100/CL/MINI CAN/130V PQL)
- CURRENT GE 40W 48 Plant Bulb (49893)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21211)
- SATCO 6 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21256)
- SATCO 6 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21252)
- SATCO 8W LED MR16 4000K 40' beam GU5.3 12V (S8643)
- SATCO 8 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21350)
- SATCO 7.5W A19 LED Tunable White - Clear - Starfish IOT - 120V - 800L - T20 (S11274)
- SATCO 8W LED PL GU24 4000K 725Ls 50000 Hours 120' Beam spread 120- (S8748)
- HYLITE LED Omni Repl Lamp for 18W/26W CFL, 8W, 898 Lumens, 5000K, G24 (HL-OB-8W-G24-50K)
- Satco LED Light Bulbs