Shop All LED Light Bulbs
Satco
6 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts
Mfr # S21254
Zoro # G805829186
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21254
- Zoro # G805829186
- UPC # 45923205699
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 6.54 |
Light Bulb Dia. | 4.88 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 4000K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 6 |
Lumens | 500 |
Light Color | Cool White |
For Enclosed Fixtures | Yes |
Bulb Primary Application | Decorative |
CRI | 90 |
Housing Material | Glass |
Bulb Finish | Clear |
Standards | cETLus |
Item | LED Filament Bulb |
Green Certification or Other Recognition | Lawful for sale in California |
Bulb Designation | Wet |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Satco's S21254 6-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of cool white light. • MOL: 6.54 inches, MOD: 4.88 inches • Medium base • Clear finish • G40 lamp shape • 4000K Cool white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Spectroline Spec 20+/20d+ Series Visible replacement light bulb lamp (SPEC 20+/20D+ SERIES VISIBLE SPECTROLINE)
- ILC Replacement for Sylvania 18965 replacement light bulb lamp (18965 SYLVANIA)
- PELICAN Holster, Black, Use w/Flashlight, 5-3/4" L (7106)
- ILC Replacement for OTTLITE 13-WATT HD OTTLITE REPLACEMENT, TYPE A (13-WATT HD OTTLITE REPLACEMENT, TYPE A OTTLITE)
- SATCO Bulb LED 6w G25 Globe Med 3000 (S9201)
- SATCO 15 Watt PAR38 LED, 5000K, Medium Base, 120-277 Volt, 90 CRI (S11488)
- SATCO Bulb, LED, 6W, A19, Medium, 120V, Frosted White, 27K, 4PK (S28557)
- SATCO 85 Watt, BR30 LED, 2700K, 80 CRI, Medium Base, 120 Volts, Dimmable, 6PK (S11470)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21319)
- SATCO 4-Watt CA10 LED - Clear - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21840)
- LUXRITE PAR38 LED Light Bulbs 15W (120W Equivalent) 1250LM 3000K Soft White Dimmable E26 Base 6-Pack (LR31616-6PK)
- Satco LED Light Bulbs