Shop All LED Light Bulbs
Satco
6 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts
Mfr # S21252
Zoro # G805829216
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Dimmable Yes
- Light Distribution 300
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21252
- Zoro # G805829216
- UPC # 45923205675
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 4.88 |
Length | 6.54 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 6 |
Lumens | 500 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Green Certification or Other Recognition | Lawful for sale in California |
Item | LED Filament Bulb |
Bulb Primary Application | Decorative |
CRI | 90 |
Bulb Designation | Wet |
Housing Material | Glass |
For Enclosed Fixtures | Yes |
Standards | cETLus |
Bulb Finish | Clear |
Light Color | Warm White |
Description
Satco's S21252 6-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 6.54 inches, MOD: 4.88 inches • Medium base • Clear finish • G40 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNSHINE LIGHTING Sunlite MH175/U/MED 175 Watt Metal Halide Light Bulb, Medium Base (03655-SU)
- SATCO 75 W BR30 Incandescent - Red - 2000 Hours - Medium Base - 130V (S3240)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- ADVANCE Fluorescent T8 Ballast 30PK (ICN3P32N)
- SATCO 6 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 4000K, 120 Volts (S21257)
- SATCO 6 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21256)
- SATCO 8W BR30 LED Medium 2700K 105' beam 120V 2-Pack (S9698)
- SATCO 5 Watt ST19 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21361)
- SATCO 8-Watt T10 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Volts, 2PK (S21865)
- SATCO 3/9/12W A19 LED 3-way Frosted 5000K Medium Double Contact 22 (S9319)
- HAPPYLIGHT LED T6 1.2 & 15W Candlescent E12 3000K Light (HA1605644)
- Satco LED Light Bulbs