Shop All LED Light Bulbs
Satco
6 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts, 2PK
Mfr # S21247
Zoro # G105829206
$10.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Bulb Color Temp. 2700K
- Dimmable Yes
- Light Distribution 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S21247
- Zoro # G105829206
- UPC # 45923205620
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.45 |
Light Bulb Dia. | 3.15 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 2700K |
Dimmable | Yes |
Light Distribution | 320 |
Voltage | 120 |
Watts | 6 |
Lumens | 500 |
For Enclosed Fixtures | Yes |
Standards | cETLus |
Bulb Designation | Wet |
Light Color | Warm White |
CRI | 90 |
Item | LED Filament Bulb |
Bulb Finish | White |
Bulb Primary Application | Decorative |
Housing Material | Glass |
Green Certification or Other Recognition | Lawful for sale in California |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Satco's S21247 6-watt LED lamp is traditional, yet contemporary with its sleek finish and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 4.45 inches, MOD: 3.15 inches • Medium base • White finish • G25 lamp shape • 2700K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Motion Light, 180 Deg View Angle, Bronze (2LBN1)
- LUXRITE A21 LED Light Bulbs 22W (150W Equivalent) 2550LM 3000K Soft White Dimmable E26 Base 2-Pack (LR21451-2PK)
- LUMAPRO LUMAPRO 13W, S8 Miniature Incandescent Bulb (93-1PK)
- ILC Replacement for Satco S3262 replacement light bulb lamp, 4PK (S3262 SATCO)
- SATCO 36/27/18 Watt/CCT Select, LED HID, EX39 100-277V, Color PowerQuick (S23152)
- SATCO Bulb, LED, 2W, T5, Miniature Bi Pin Base, LFL Replacement (S11900)
- SATCO 6 Watt G40 LED Lamp, White, Medium Base, 90 CRI, 2700K, 120 Volts (S21255)
- SATCO 4-Watt B11 LED - Clear - Candelabra Base - 3000K - 350 Lumens - 120 Volts, 2PK (S21821)
- SATCO 5.5W MR16 LED Tunable White Starfish IOT - 120V 385L RGBW T20 90 CRI (S11278)
- SATCO 10 Watt T8 LED, CCT Selectable, G13 Base, 50000 Average Rated Hours, Type A, Ballast Dependent, 25PK (S11968)
- FEIT ELECTRIC LED, 28 W, A21, Medium Screw (E26) (OM150DM/830/LED)
- Satco LED Light Bulbs