Shop All LED Light Bulbs
Satco
6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 5000K, 120 Volts
Mfr # S21237
Zoro # G605829331
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Bulb Color Temp. 5000K
- Dimmable Yes
- Light Distribution 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S21237
- Zoro # G605829331
- UPC # 45923205521
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.45 |
Light Bulb Dia. | 3.15 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 5000K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 6 |
Lumens | 500 |
Indoor/Outdoor Usage | Indoor/Outdoor |
For Enclosed Fixtures | Yes |
Item | LED Filament Bulb |
Standards | cETLus |
Bulb Designation | Wet |
Bulb Primary Application | Decorative |
Light Color | Natural Light |
Green Certification or Other Recognition | Lawful for sale in California |
CRI | 90 |
Housing Material | Glass |
Bulb Finish | Clear |
Description
Satco's S21237 6-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of natural white light. • MOL: 4.45 inches, MOD: 3.15 inches • Medium base • Clear finish • G25 lamp shape • 5000K Natural white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Mounting Bracket, Female, Brass (P-MB-5-ABZ)
- JESCO S601 series Hard Wire Power Connector (S601-PC-HW)
- SATCO Bulb, CFL, 28W, T5, GX32d-3 Base, Double Twin 2 Pin (S6023)
- SUNSHINE LIGHTING Sunlite® SLG20/G30/50K 20W Globe CFL Light Bulb, Medium Base, Super White (05358-SU)
- SATCO 18W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8205)
- SATCO 8 Watt BT15 LED Lamp, Clear, Medium Base, 90 CRI, 5000K, 120 Volts (S21336)
- SATCO 45/36/267W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23141)
- SATCO 16W PAR38 LED Full Spectrum Plant Grow Lamp Medium Base 120V (S11442)
- SATCO 6.5W LED MR16 LED 3500K 40' beam GU5.3 12V AC/DC (S9497)
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7366)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 27K (S29840)
- Satco LED Light Bulbs