Shop All LED Light Bulbs
Satco
6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts
Mfr # S21235
Zoro # G505829264
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Average Light Bulb Life 15000
- Bulb Base Type Medium
- Bulb Color Temp. 3000K
- Dimmable Yes
- Light Distribution 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21235
- Zoro # G505829264
- UPC # 45923205507
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.45 |
Light Bulb Dia. | 3.15 |
Details
Average Light Bulb Life | 15000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 3000K |
Dimmable | Yes |
Light Distribution | 300 |
Voltage | 120 |
Watts | 6 |
Lumens | 500 |
Green Certification or Other Recognition | Lawful for sale in California |
For Enclosed Fixtures | Yes |
Item | LED Filament Bulb |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Finish | Clear |
CRI | 90 |
Housing Material | Glass |
Bulb Designation | Wet |
Standards | cETLus |
Light Color | Soft White |
Bulb Primary Application | Decorative |
Description
Satco's S21235 6-watt LED lamp is traditional, yet contemporary with its vintage style and energy-saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe-shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light. • MOL: 4.45 inches, MOD: 3.15 inches • Medium base • Clear finish • G25 lamp shape • 3000K Warm white light • Rated for 15000 hours • Dimmable • Superior 90 CRI light quality
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F17T8/SP35/ECO)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- BAYCO HEADLAMP WHITE & GREEN LED (BYXPP-5458G)
- ILC Replacement for Ushio 1000821 replacement light bulb lamp (1000821 USHIO)
- SATCO Bulb, LED, 8W, BR30, GU24, 120V, Frosted White, 27K (S29626)
- SATCO Bulb, CFL, 13W, T2, Medium Base, Spirals CFL (S7219)
- SATCO 18W T2 LED Light Bulb - Medium Base - Gloss White Finish (S7224)
- SATCO 36/27/18 Watt/CCT Select, LED HID, EX39 100-277V, Color PowerQuick (S23152)
- SATCO 85W T5 LED Light Bulb - Medium Base - White Finish (S7398)
- SATCO 4.5 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21227)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V PAR30 4000K Cool White E26 Med Base, 6PK (5008120)
- Satco LED Light Bulbs