Shop All LED Light Bulbs
Satco
5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish
Mfr # S8545
Zoro # G0968906
original price:
$11.95
8% off
new price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Base Type Medium
- Bulb Shape A21
- Bulb Technology LED
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8545
- Zoro # G0968906
- UPC # 045923085451
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.638 in |
Length | 5.551 in |
Maximum Overall Length | 5.551 in |
Description
Bulb,LED,5/15/21W,A21,Medium Base,Type A, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icn-4P32-N (ICN-4P32-N)
- ILC Replacement for Ecco 6220 Flashtube (6220 FLASHTUBE ECCO)
- ILC Replacement For PANASONIC FPL18EXN (FPL18EX-N)
- ILC Replacement For SOCKETFE1126RW SOCKETS G13 MEDIUM BIPIN 2PK (2PAK:WW-LWZD-0)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8543)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8542)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8544)
- SATCO Bulb, LED, 6W, PL, 120V-277V, 35K, GX23, No Dim, Frosted (S28727)
- SATCO 4.5W ST19 LED Transparent Amber Medium 2300K 400Ls 120V (S9578)
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8530)
- FEIT ELECTRIC LED, 15.5 W, PAR38, Medium Screw (E26) (PAR38DM/1400/950CA)
- Satco LED Light Bulbs