Shop All LED Light Bulbs
Satco
5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish
Mfr # S8543
Zoro # G0968739
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Base Type Medium
- Bulb Shape A21
- Dimmable Non-Dimmable
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8543
- Zoro # G0968739
- UPC # 045923085437
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.638 in |
Length | 5.551 in |
Details
Average Light Bulb Life | 25000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 3000K |
Bulb Shape | A21 |
Dimmable | Non-Dimmable |
Voltage | 120V |
Watts | 5W/15W/21W |
Lumens | 600L/1600L/2150L |
Item | Bulb,LED,5/15/21W,A21,Medium Base,Type A |
Wattage Equivalency | 3800W HAL |
Energy Star Compliant | Yes |
Bulb Beam Angle | 220 |
Standards | cULus - Listed; |
Bulb Finish | Frost |
Housing Material | Unavailable |
CRI | 80 |
Description
Bulb,LED,5/15/21W,A21,Medium Base,Type A, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar El332-120/277hf (EL332-120/277HF DAMAR)
- GE LAMPS GE LIGHTING 350W, PAR56 Incandescent Sealed Beam Light Bulb (350PAR56/SP)
- ALEDDRA G3 Emergency LED T8, 15W, 3500K, 4ft (LLT-4-EM-T8-G3-15W-35K)
- STONCO LED Flood, Selectable, Bronze (SF100-SCT-T-G2-10-PCB-BZ)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8545)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8544)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8542)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, 1EA (S13118)
- SATCO 6 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21254)
- SATCO 6 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21239)
- LUXRITE Deformable LED Garage Light Bulbs 80W 8000LM 5000K Bright White 3 Adjustable Panel E26 Base 4-Pack (LR42350-4PK)
- Satco LED Light Bulbs