Shop All LED Light Bulbs
Satco
5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish
Mfr # S8542
Zoro # G0968784
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Base Type Medium
- Bulb Shape A21
- Bulb Technology LED
- Dimmable Non-Dimmable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8542
- Zoro # G0968784
- UPC # 045923085420
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.638 in |
Length | 5.551 in |
Maximum Overall Length | 5.551 in |
Description
Bulb,LED,5/15/21W,A21,Medium Base,Type A, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for AH Lighting Jdr/75/e17 replacement light bulb lamp (JDR/75/E17 AH LIGHTING)
- ILC Replacement for Damar 1693a replacement light bulb lamp, 5PK (1693A DAMAR)
- BRIGHTBOMB 66936 4.12 in. Long Polished Brass Outdoor Wall Lantern Fixture (BR155789)
- FEIT ELECTRIC White 4 in. W Aluminum LED Recessed Downlight 50 W (LEDR4XTADJ6WYCA)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8545)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8544)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8543)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 30K (S29811)
- SATCO Bulb, LED, 5.5W, 120V, A15, E17, 50K (S9068)
- SATCO 4-Watt CA10 LED - Frosted - Candelabra Base - 5000K - 350 Lumens - 120 Volts, 2PK (S21845)
- OLYMPIA LIGHTING. Cluster LED Bulb 30W 55K E39 120-277V (CL-30W8-55K-E39)
- Satco LED Light Bulbs