Shop All Vehicle Bulbs & Lenses
Satco
5W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish
Mfr # S4628
Zoro # G0959867
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Halogen
- Bulb Shape MR11
- Bulb Base Type Bi Pin GZ4
- Light Appearance Warm White
- Watts 5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S4628
- Zoro # G0959867
- UPC # 045923046285
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1.38 in |
Length | 1.25 in |
Diameter | 1.38 in |
Max. Overall Bulb Length | 1-1/4 in |
Description
Bulb,Halogen,5W,MR11,Bi Pin GZ4 Base,MR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACERLINE UV Leak Detection Kit (TPOPUV17)
- BUYERS PRODUCTS D-Ring, PK 20 (B20PKGD20)
- COVERCRAFT 2019 F-250/F-350 SUPERDUTY SEATSAVER SECOND ROW POLYCOTTON CHARCOAL (SS8493PCCH)
- DAYCO Tension Pulley, Industry Number 89101 (89101)
- SATCO 35W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S3540)
- SATCO Bulb, Halogen, 300W, T3, Double Ended Base, Double Ended (S1925)
- SATCO 20W MR11 Halogen Light Bulb - Bi Pin GU4 Base - Clear Finish (S3154)
- SATCO 50W T4 Halogen Light Bulb - Mini Candelabra Base - Frost Finish (S1914)
- SATCO 20W MR11 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S1952)
- SATCO 75W T4 Halogen Light Bulb - Mini Candelabra Base - Clear Finish (S3484)
- ILC Replacement For CEC INDUSTRIES 894 (WW-0W07-4)
- Satco Vehicle Bulbs & Lenses