Shop All Vehicle Bulbs & Lenses
Satco
5W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish
Mfr # S3194
Zoro # G0959903
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR11
- Bulb Base Type Bi Pin GZ4
- Lumens 30L
- Light Bulb Dia. 1.38 in
- Average Bulb Life 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S3194
- Zoro # G0959903
- UPC # 045923031946
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Light Bulb Dia. | 1.38 in |
Length | 1.25 in |
Details
Bulb Shape | MR11 |
Bulb Base Type | Bi Pin GZ4 |
Item | Bulb,Halogen,5W,MR11,Bi Pin GZ4 Base,MR |
Lumens | 30L |
Average Bulb Life | 2000 |
Voltage | 12V |
Bulb Amps | 0.417A |
Standards | Damp Rating |
Material | Glass / Metal |
Bulb Finish | Clear |
Application | Lighting |
Beam Angle - Vehicle Lighting | 9 |
Dimmable | Yes |
Bulb Color Temp. | 2900K |
Filament Type | C-6 |
Location Rating | Damp |
CRI | 100 |
Description
Bulb,Halogen,5W,MR11,Bi Pin GZ4 Base,MR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, (P7505)
- FLEXTECH Elbow Hose, Blue, 2-1/2 in., 90 deg. (90-250 X 10)
- FEL-PRO Valve Cover Set, Vs50086R (VS50086R)
- SPICER Drive Shaft End Yoke, 2-4-533 (2-4-533)
- SATCO Bulb, Halogen, 35W, T4, Bi Pin G8 Base, Bi Pin (S4620)
- SATCO 40W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4641)
- SATCO 75W T4 Halogen Light Bulb - Bi Pin G8 Base - Clear Finish (S4613)
- SATCO 10W MR8 Halogen Light Bulb - Bi Pin GU4 Base - None Finish (S4646)
- SATCO 100W JDR Halogen Light Bulb - Intermediate Base - Clear Finish (S3116)
- SATCO 100W T4 Halogen Light Bulb - Bayonet Double Contact Base - Frost Finish (S1920)
- RACE SPORT 9Ft (3M) Flexible Neon Interior Strip Lighting (Red) (FNSL3MR)
- Satco Automotive Headlight, Signal & Tail Light Assemblies