Shop All LED Light Bulbs
Satco
5W A15 LED Light Bulb - Medium Base - Frost Finish
Mfr # S8573
Zoro # G0968994
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Base Type Medium
- Bulb Shape A15
- Dimmable Yes
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S8573
- Zoro # G0968994
- UPC # 045923085734
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.89 in |
Length | 3.5 in |
Details
Average Light Bulb Life | 25000 |
Bulb Base Type | Medium |
Bulb Color Temp. | 3000K |
Bulb Shape | A15 |
Dimmable | Yes |
Voltage | 120V |
Watts | 5W |
Lumens | 450L |
Item | Bulb,LED,5W,A15,Medium Base,Type A |
Energy Star Compliant | Yes |
Bulb Beam Angle | 230 |
Wattage Equivalency | 3800W HAL |
Standards | cULus - Listed; Damp Rating |
Bulb Finish | Frost |
Housing Material | Unavailable |
CRI | 90+ |
CEC Title 20 | Yes |
Description
Bulb,LED,5W,A15,Medium Base,Type A, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Verilux 27W Desk & Floor Lamp replacement light bulb lamp (27W DESK & FLOOR LAMP VERILUX)
- DORCY Floating 55-Lumen 4-LED Flashlight (41-2511)
- ILC Replacement for Sylvania 16034 replacement light bulb lamp (16034 SYLVANIA)
- HASTINGS HOME Hastings Home 2 Tier End Table Floor Lamp with USB Port (384475LTC)
- SATCO 5W A15 LED Light Bulb - Medium Base - Frost Finish (S8572)
- SATCO 8W LED MR16 3000K 40' beam GU5.3 12V (S8641)
- SATCO Bulb, LED, 15W, 120V, A19, Base E26, 27K (S29815)
- SATCO Bulb, LED, 9.5W, A19, Medium, 27K, Dim, 4PK (S11414)
- SATCO 3 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21200)
- SATCO 5.5 Watt CA11 LED Lamp, Frost, Candelabra Base, 90 CRI, 3000K, 120 Volts (S21308)
- CLING 4 ft. 55 W LED Shop Light (CL3245153)
- Satco LED Light Bulbs