Shop All LED Light Bulbs
Satco
5W A15 LED Light Bulb - Medium Base - Frost Finish
Mfr # S8572
Zoro # G0968793
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Light Bulb Life 25000
- Bulb Base Type Medium
- Bulb Shape A15
- Bulb Technology LED
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S8572
- Zoro # G0968793
- UPC # 045923085727
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.89 in |
Length | 3.5 in |
Maximum Overall Length | 3.5 in |
Description
Bulb,LED,5W,A15,Medium Base,Type A, Wattage Equivalency 3800W HAL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Robertson Rei232t8120 replacement light bulb lamp (REI232T8120 ROBERTSON)
- ILC Replacement for Steril-aire 22000100 replacement light bulb lamp (22000100 STERIL-AIRE)
- FULHAM CC LED PD, 60W, Univ, 250-1050mA, 0-10V (T1M1UNV105P-60F)
- AMAX LIGHTING AMAX Lighting LED-SLC12BZ 12W LED Outdoor Wall Pack Lighting - Bronze (LED-SLC12BZ)
- SATCO 5W A15 LED Light Bulb - Medium Base - Frost Finish (S8573)
- SATCO 11.5W PAR38 LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V (S22216)
- SATCO Bulb, LED, 9.8W, 120V, A19, GU24, 40K (S29842)
- SATCO Bulb, LED, 6W, A19, Medium, 120V, Frosted White, 27K, 4PK (S28557)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 50K, Bulb Color Temp.: 5000K (S29861)
- SATCO Bulb, LED, 10W, 120V, A19, Base E26, 27K (S9703)
- ILC Replacement for Satco 7t10/led/27k/s14s replacement light bulb lamp (7T10/LED/27K/S14S SATCO)
- Satco LED Light Bulbs