Shop All LED Light Bulbs
Satco
5.5W PAR20 LED - 90 CRI - 40K - 40 Degree Beam - E26 Base - 120V
Mfr # S22211
Zoro # G801769202
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR20
- Dimmable Yes
- Voltage 120
- Watts 5.5
- Lumens 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S22211
- Zoro # G801769202
- UPC # 45923210440
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.19 |
Outside Diameter | 2.48 |
Details
Bulb Shape | PAR20 |
Dimmable | Yes |
Voltage | 120 |
Watts | 5.5 |
Lumens | 500 |
Standards | cULus Listed |
Hours Rated | 15000 |
CEC Title 20 | Y |
For Use With | Lighting |
Energy Star | No |
Material | Plastic - Aluminum |
CCT | 4000K |
Bulb Base | Medium |
IMAP | 2.95 |
RoHS Compliant | Yes |
Operating Temperature | -20C (-4F) to a maximum of +45C (+113F) |
Location Rating | Wet |
Finish | Clear |
Indoor/Outdoor | Indoor and Outdoor |
Operating Frequency | 60 |
Weight | 0.02 |
Description
With updated optics for greater beam control and a traditional shape, the Satco LED Eco PAR lamps to maintain the familiar look and feel of the halogen PAR lamps they replace. At 90 CRI and higher lumens per watt, they deliver superior light and improved efficiency. Designed for use in track, recessed fixtures, and wet locations including outdoor and landscape applications, this family has ten new competitively-priced options available for your replacement lamp upgrades or new installations!
Documents & Resources
Restrictions
View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 13W, T4 PL Plug-In Fluorescent Light Bulb (F13DBX23/827/ECO)
- ILC Replacement for Eiko Exn-fg-24v replacement light bulb lamp 2 Pack (EXN-FG-24V EIKO)
- ECCO Utility Light Bar, LED, 2A, 8x8x3.1" H (EW3208)
- WESTINGHOUSE Bulb Halogen 100W 2Endt3 (04777)
- SATCO 4-Watt B11 LED - Clear - Candelabra Base - 3000K - 350 Lumens - 120 Volts, 2PK (S21821)
- SATCO Bulb, LED, 5.5W, 120V, A15, Base E26, 50K (S9033)
- SATCO 8W LED MR16 2700K 15' beam GU5.3 12V (S8635)
- SATCO 11W A19 LED, 75W Replace, Soft White E26 Base, 27K, 120V (4-Pack) (S12438)
- SATCO Bulb, LED, 9W, A19, Medium, 120V, 5000K, 10PK (S11401)
- SATCO Bulb, LED, 25W, T5, Miniature Bi Pin, 5000K, Non-Dim (S39719)
- GE LAMPS LED Lamp, R20, 7.0W, 2700K, E26 (LED5DR20/927)
- Satco LED Light Bulbs