Shop All LED Light Bulbs
Satco
5.5W PAR20 LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V
Mfr # S22210
Zoro # G001769200
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR20
- Dimmable Yes
- Voltage 120
- Watts 5.5
- Lumens 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Satco
- MFR # S22210
- Zoro # G001769200
- UPC # 45923210433
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Outside Diameter | 2.48 |
Length | 3.19 |
Details
Bulb Shape | PAR20 |
Dimmable | Yes |
Voltage | 120 |
Watts | 5.5 |
Lumens | 500 |
Finish | Clear |
IMAP | 2.95 |
CEC Title 20 | N |
RoHS Compliant | Yes |
Bulb Base | Medium |
Hours Rated | 15000 |
For Use With | Lighting |
Weight | 0.02 |
Location Rating | Wet |
Operating Frequency | 60 |
CCT | 3000K |
Operating Temperature | -20C (-4F) to a maximum of +45C (+113F) |
Indoor/Outdoor | Indoor and Outdoor |
Material | Plastic - Aluminum |
Energy Star | No |
Standards | cULus Listed |
Description
With updated optics for greater beam control and a traditional shape, the Satco LED Eco PAR lamps to maintain the familiar look and feel of the halogen PAR lamps they replace. At 90 CRI and higher lumens per watt, they deliver superior light and improved efficiency. Designed for use in track, recessed fixtures, and wet locations including outdoor and landscape applications, this family has ten new competitively-priced options available for your replacement lamp upgrades or new installations!
Documents & Resources
Restrictions
- View the Lighting Facts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Hldr Lmp Fluor 660W 600V Wht (2510W-BOX)
- LUTRON Retrofit Kit, TLED, 3500K, Bulb Type T8 (ELD4T8-2M35-1)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22140)
- ILB GOLD Led Bulb, Replacement For Lumapro 2FNP8 (2FNP8)
- SATCO Bulb, LED, ED28, 60W, EX39,100V-277V, 5000K, 8400L (S39752)
- SATCO 6.5W PAR16 LED 5000K 40' beam Medium 120V (S9389)
- SATCO Bulb, CFL, 13W, T2 Mini Spiral, GU24 Base, Spirals CFL (S8203)
- SATCO 9W, Bulb, LED, 9W, PL, G24d, 2-Pin, Base, LED CFL, , PL, Neutral White Temp. Frost, Non-Dimmable (S8537)
- SATCO Bulb LED 135W T8 Medium Bi Pi (S11920)
- SATCO 8W LED PL GU24 5000K 725Ls 50000 Hours 120' Beam spread 120- (S8749)
- SATCO Bulb, LED, 11W, 120V, A19, Base E26, 30K (S29811)
- Satco LED Light Bulbs