Shop All LED Light Bulbs
Satco
5.5 Watt T14 LED, Clear, Medium Base, 2000K, 500 Lumens, 120 Volt
Mfr # S21378
Zoro # G910018932
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium
- Bulb Shape T14
- Dimmable Yes
- Voltage 120
- Watts 5.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Satco
- MFR # S21378
- Zoro # G910018932
- UPC # 45923231780
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.53 in |
Depth | 1.77 in |
Details
Bulb Base Type | Medium |
Bulb Color Temp. | 2000K |
Bulb Shape | T14 |
Dimmable | Yes |
Voltage | 120 |
Watts | 5.5 |
Lumens | 500 |
Wattage Equivalency | 40W |
Indoor/Outdoor Usage | Indoor and Outdoor Lighting |
Housing Material | Glass |
Standards | FCC / RoHS / cETLus |
Bulb Finish | Amber |
Bulb Operating Temp. Range | -20°C (-4°F) to +45°C (+113°F) |
Light Color | Warm White |
Bulb Beam Angle | 300 degrees |
Operating Frequency | 60Hz |
Location Rating | Wet |
Description
Known for producing a wide range of quality lighting products, Satco Nuvo's S21378 clear amber bulb is no exception. At just 4 watts, it requires far less energy to operate than traditional vintage bulbs, while keeping with the style and design of filament lamps. Ideal for exit signs, picture lights, or decorative where a medium base is required, it is also wet rated, another feature that isn't required but adds versatility and multi-purpose use. Designed with a direct output of 2000K, delivering a soft ambiance, it is perfectly suited for today's lighting solutions.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse F18ttl/835 replacement light bulb lamp (F18TTL/835 WESTINGHOUSE)
- ILC Replacement for Philips Pl-c 13w/841/4p replacement light bulb lamp, 2PK (PL-C 13W/841/4P PHILIPS)
- COLE & BRIGHT LIGHTS 100 SOLAR LED STRING (W22 6741X)
- ILB GOLD Compact Fluorescent Bulb Double Twin-2 Pin Base, Replacement For Light Bulb / Lamp, F18Tbx/827/2P (F18TBX/827/2P)
- SATCO 5.5 Watt T14 LED, Clear, Medium Base, 2700K, 500 Lumens, 120 Volt (S21379)
- SATCO 185Watt A21 LED Lamp, Frost Finish Medium Base 3000K 120 Volts (S12447)
- SATCO 45/36/27W LED HID Replace - Watt & CCT Select - E26 Base - 100-277V (S23140)
- SATCO Satco Products 877128785 S28789 15.5W SW A21 Non-Dimmable LED Bulb - Soft White; Pack of 4 (877128785)
- SATCO 5.5-Watt B11 LED - Clear - Candelabra Base - 2700K - 500 Lumens - 120 Volts, 2PK (S21827)
- SATCO 40W 8 ft. T8 LED FA8 - 40K 50K Hours 5500L Type B BBP 2-End Wire DLC (S29918)
- SATCO 8-Watt T10 LED - Clear - Medium Base - 2700K - 800 Lumens - 120 Volts, 2PK (S21865)
- Satco LED Light Bulbs